References
Festo:108707
Rubix:120A3682
Manufacturer :108707

Documents
Product details : FESTO 108707 SET OF WEARING PARTS DZH- 40-PPV-A
Spare parts kit for Festo DZH-40-PPV-A flat cylinder: wear parts to restore operation. Pressure up to 10 bar and -20…80 °C.
Technical specifications
Attributes
| Type | flat cylinder |
|---|---|
| Connection 1 | g1/4 |
| Cylinder diameter | 40 mm |
| Material | plastic |
| Pressure range | 0,6...10 bar |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 108.43 excl. VAT
/ Each
£ 130.12 incl. VAT
- Delivery usually within ( 2 ) days