FESTO 10746 SELF-ALIGNING ROD COUPLER FK-M36X2
FC Flexo Coupling
See technical informationSee documentsReferences
Festo:FK-M36X2
Rubix:118A3452
Manufacturer :10746
EAN:4052568009076

Documents
Product details : FESTO 10746 SELF-ALIGNING ROD COUPLER FK-M36X2
Self-aligning rod coupler FK-M36X2 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M36x2, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=5800 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 99x90x269 mm |
|---|---|
| Logistic Weight | 5800 g |
| Type | flexo coupling |
Show UNSPSC/ECL@SS
£ 321.24 excl. VAT
/ Each
£ 385.49 incl. VAT
- Delivery usually within ( 2 ) days