SMC CS5080 NARROW MALE HINGE WITH SPHERICAL HEAD D.80 (WHITE ZINC)
C95/CP95 Mounting Bracket
See technical informationSee documentsReferences
SMC:CS5080
Rubix:132A4707
Manufacturer :CS5080
EAN:3618035667500

Documents
Product details : SMC CS5080 NARROW MALE HINGE WITH SPHERICAL HEAD D.80 (WHITE ZINC)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Type | male head end clevis |
| Cylinder diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 108.04 excl. VAT
/ Each
£ 129.65 incl. VAT
- Delivery usually within ( 4 ) days