Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 557998 COUPLING EAMD-19-15-10-8X10
FESTO 557998 COUPLING EAMD-19-15-10-8X10
EAMD mandrel coupling
References
festo:
EAMD-19-15-10-8X10
rubix:
217A5588
manufacturer :
557998
ean:
4052568096557
Technical specifications
Type
mandrel coupling eamd
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 557998 COUPLING EAMD-19-15-10-8X10
Coupling EAMD-19-15-10-8X10 drive component, which transmits the rotary motion of a stepper or Servo motor Holder diameter 1=10 mm, Holder diameter 2=8 mm, Size=19, Assembly Position=Any, Max. speed=10000 1/min
Technical specifications
Attributes
Logistic Weight
13,3Ā
g
Type
mandrel coupling eamd
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
73.62
excl. VAT
/
Each
Ā£
88.34
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1448933 BELLOWS DHAS-GB-B14-10-E
NORGREN QM/192032/00 SPARE KIT
FESTO 157306 FLANGE MOUNTING FUA-80
FESTO 562731 COVERING KIT
NORGREN QA/8080/21 FOOT MOUNTING
FESTO 558023 MOTOR FLANGE
NORGREN TQM/940/00 SEAL KIT
FESTO 1279439 ADAPTER KIT
AVENTICS R412026142 FLEXIBLE SPHERICAL COUPLING SERIES PM5
MECALINE 879587 FOOT MOUNTING FOR ISO CYLINDER 63MM
FESTO 1692969 SWITCH LUG
SMC AS2201FM-01-23S SPEED CONTROLLER
MATARA CICT080 CENTRE TRUNION TO SUIT TIE ROD TYPE 80 BORE ISO/VDMA PN
FESTO 7199 SELECTOR SWITCH HW-6-38
FESTO 164584 MOUNTING KIT CRSMBR-25