References
Festo:HW-6-38
Rubix:106A7481
Manufacturer :7199
EAN:4052568001490

Documents
Product details : FESTO 7199 SELECTOR SWITCH HW-6-38
Selector switch HW-6-38 Valve function=8/6 bistable, Operating pressure=0 - 8 bar, Type of piloting=direct, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x55x45 mm |
|---|---|
| Logistic Weight | 194 g |
| Type | multi-position valve |
Show UNSPSC/ECL@SS
£ 563.38 excl. VAT
/ Each
£ 676.06 incl. VAT
- Delivery usually within ( 8 ) days