References
Festo:EAMF-A-38D-70A
Rubix:390A9561
Manufacturer :1202337
EAN:4052568105204

Documents
Product details : FESTO 1202337 MOTOR FLANGE
Motor flange EAMF-A-38D-70A Size=38, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-38D-70A Einbaulage=any, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %, Umgebungstemperatur=-10 - 60 °C, Produktgewicht=233 g
Technical specifications
Attributes
| Logistic Weight | 225,5 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
- Delivery usually within ( 6 ) days