References
Festo:HNH-50/63/80
Rubix:391A2577
Manufacturer :549603
EAN:4052568093853

Documents
Product details : FESTO 549603 FOOT MOUNTING
Foot Mounting HNH-50/63/80 Corrosion resistance classification CRC=1, Product weight=240,5 g, Materials note=Conforms to RoHS, Material information, Mounting=(* Steel, * Galvanised)
Foot mounting HNH-50/63/80 Corrosion resistance class KBK=1, Product weight=240,5 g, Material note=RoHS compliant, Material information fastening=(* steel, * galvanized)
Technical specifications
Attributes
| Logistic Weight | 415,6 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
- Delivery usually within ( 26 ) days