References
Festo:EAMC-30-32-5-6
Rubix:390A9394
Manufacturer :561333
EAN:4052568099046

Documents
Product details : FESTO 561333 COUPLING
Coupling EAMC-30-32-5-6 Holder diameter 1=5 mm, Holder diameter 2=6 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-5-6 561333
Technical specifications
Attributes
| Logistic Weight | 50,4 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 51.54 excl. VAT
/ Each
£ 61.85 incl. VAT
- Delivery usually within ( 2 ) days