FESTO 529947 MOTOR FLANGE EAMF-A-64A/C/D-100A
EAMF Motor Flange
See technical informationSee documentsReferences
Festo:EAMF-A-64A/C/D-100A
Rubix:110A4645
Manufacturer :529947
EAN:4052568164447

Documents
Product details : FESTO 529947 MOTOR FLANGE EAMF-A-64A/C/D-100A
Motor flange EAMF-A-64A/C/D-100A Size=64, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 479,24 g |
|---|---|
| Type | mtr-fl eamf motor flange |
Show UNSPSC/ECL@SS
£ 140.85 excl. VAT
/ Each
£ 169.02 incl. VAT
- Delivery usually within ( 6 ) days