References
Festo:DHAA-D-H2-16-Q11-20
Rubix:390A7177
Manufacturer :1910095
EAN:4052568249281
Documents
Product details : FESTO 1910095 ADAPTER KIT
Adapter kit DHAA-D-H2-16-Q11-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-H2-16-Q11-20 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminium, * anodized)
Technical specifications
Attributes
| Type | adapter kit for drives |
|---|
Show UNSPSC/ECL@SS
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
- Delivery date on request
Contact a branch
