FESTO 1354285 COUNTER BEARING

EAMG counter bearing

See technical informationSee documents

References

Festo:EAMG-U1-145
Rubix:390A9614
Manufacturer :1354285
EAN:4052568105570
EAMG-U1-145 Counter bearing

Technical specifications

Typecounter bearing eamg
See all Specifications

Documents

Product details : FESTO 1354285 COUNTER BEARING


Counter bearing EAMG-U1-145 Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Counter bearing EAMG-U1-145 Size=145, Mounting position=any, Max. speed=4000 1/min, Bearing temperature=-25 - 60 °C, Relative humidity=0 - 95 %

Technical specifications


Attributes
Logistic Weight190 g
Typecounter bearing eamg
£ 74.50 excl. VAT
/ Each
£ 89.40 incl. VAT
  • Delivery usually within ( 6 ) days