References
Festo:EAMM-A-D60-70A
Rubix:390A9810
Manufacturer :543161
EAN:4052568181444

Documents
Product details : FESTO 543161 AXIAL KIT
Axial kit EAMM-A-D60-70A Size=63, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D60-70A 543161
Technical specifications
Attributes
| Logistic Weight | 882,2 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 259.08 excl. VAT
/ Each
£ 310.90 incl. VAT
- Delivery usually within ( 2 ) days