References
Festo:EAMM-A-D40-70A
Rubix:390A9771
Manufacturer :550981
EAN:4052568193218

Documents
Product details : FESTO 550981 AXIAL KIT
Axial kit EAMM-A-D40-70A Size=40, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D40-70A 550981
Technical specifications
Attributes
| Logistic Weight | 459,44 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 308.96 excl. VAT
/ Each
£ 370.75 incl. VAT
- Delivery usually within ( 6 ) days