FESTO 2429593 CLAMPING SLEEVE

EAMH clamping sleeve

See technical informationSee documents

References

Festo:EAMH-145-25-C34
Rubix:390A9643
Manufacturer :2429593
EAN:4052568254216
EAMH-145-25-C34 Clamping sleeve

Technical specifications

Typeclamping sleeve eamh
See all Specifications

Documents

Product details : FESTO 2429593 CLAMPING SLEEVE


Clamping sleeve EAMH-145-25-C34 Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-145-25-C34 Baugröße=145, Einbaulage=beliebig, Max. Drehzahl=4000 1/min, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %

Technical specifications


Attributes
Logistic Weight151,1 g
Typeclamping sleeve eamh
£ 107.94 excl. VAT
/ Each
£ 129.53 incl. VAT
  • Delivery usually within ( 6 ) days