FESTO 2135899 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-35-B4-50
Rubix:390A7443
Manufacturer :2135899
EAN:4052568252205
DHAA-G-Q11-35-B4-50 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2135899 ADAPTER KIT


Adapter kit DHAA-G-Q11-35-B4-50 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-35-B4-50 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 116.02 excl. VAT
/ Each
£ 139.22 incl. VAT
  • Delivery usually within ( 10 ) days