References
Festo:EASC-S1-33-230-S
Rubix:391A0612
Manufacturer :562731
EAN:4052568209551

Documents
Product details : FESTO 562731 COVERING KIT
Covering kit EASC-S1-33-230-S suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=328 g
Cover kit EASC-S1-33-230-S for covering the top-open axis profile. Size=33, installation position=any, corrosion resistance class KBK=2, ambient temperature=-10 - 60 °C, product weight=328 g
Technical specifications
Attributes
| Logistic Weight | 444,25 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 105.41 excl. VAT
/ Each
£ 126.49 incl. VAT
- Delivery usually within ( 11 ) days