References
Festo:EAMH-50-8-C13.6
Rubix:390A9649
Manufacturer :2428480
EAN:4052568109240

Documents
Product details : FESTO 2428480 CLAMPING SLEEVE
Clamping sleeve EAMH-50-8-C13.6 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-50-8-C13.6 Size=50, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 15,22 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 55.39 excl. VAT
/ Each
£ 66.47 incl. VAT
- Delivery usually within ( 6 ) days