References
Festo:FKC-18
Rubix:118A0789
Manufacturer :538714
EAN:4052568176402

Documents
Product details : FESTO 538714 MOMENT COMPENSATOR FKC-18
Moment compensator FKC-18 for linear drive DGC-G. Size=18, Radial deviation +/-=2,5 mm, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Brief maximum permitted load in force direction +/-=3000 N
Technical specifications
Attributes
| Logistic Weight | 106,8 g |
|---|---|
| Type | piston attachment |
Show UNSPSC/ECL@SS
£ 107.07 excl. VAT
/ Each
£ 128.48 incl. VAT
- Delivery usually within ( 2 ) days