References
Festo:EAMH-86-14-C27.3-P
Rubix:390A9673
Manufacturer :1459337
EAN:4052568233075

Documents
Product details : FESTO 1459337 CLAMPING SLEEVE
Clamping sleeve EAMH-86-14-C27.3-P Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-86-14-C27.3-P Size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 97,92 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 88.75 excl. VAT
/ Each
£ 106.50 incl. VAT
- Delivery usually within ( 6 ) days