FESTO 537261 FOOT MOUNTING HNA-100-R3

HNA Foot Mounting

See technical informationSee documents

References

Festo:HNA-100-R3
Rubix:117A0673
Manufacturer :537261
EAN:4052568088088
HNA-100-R3 Foot mounting

Technical specifications

Typefoot mounting
See all Specifications

Documents

Product details : FESTO 537261 FOOT MOUNTING HNA-100-R3


Foot Mounting HNA-100-R3 For ADN and AEN compact cylinders Size=100, Based on the standard=ISO 21287, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Product weight=814 g

Technical specifications


Attributes
Logistic Weight793,72 g
Typefoot mounting
£ 45.54 excl. VAT
/ Each
£ 54.65 incl. VAT
  • Delivery usually within ( 2 ) days