References
Festo:EAMH-60-10-C18.1
Rubix:390A9651
Manufacturer :2428519
EAN:4052568109295

Documents
Product details : FESTO 2428519 CLAMPING SLEEVE
Clamping sleeve EAMH-60-10-C18.1 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-60-10-C18.1 Size=60, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 28,92 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 68.16 excl. VAT
/ Each
£ 81.79 incl. VAT
- Delivery usually within ( 6 ) days