References
Festo:ZBV-12-9
Rubix:392A1562
Manufacturer :548806
EAN:4052568051822

Documents
Product details : FESTO 548806 CONNECTOR SLEEVE
Connector sleeve ZBV-12-9 For attaching DGSL-20 and 25 mini slides to HMVZ-2 basic kit and HMVY-2 connecting kit. For Mounting HGDT-50 and HGDT-35 three-point grippers to DGSL-25. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=2 g, Materials note=Conforms to RoHS, Materials information for sleeve=Steel
Connector sleeve ZBV-12-9 548806
Technical specifications
Attributes
| Logistic Weight | 2,06 g |
|---|---|
| Type | connecting sleeve |
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
- Delivery usually within ( 2 ) days