References
Festo:EAMM-A-P6-38A-55A
Rubix:391A0079
Manufacturer :562647
EAN:4052568209247

Documents
Product details : FESTO 562647 AXIAL KIT
Axial kit EAMM-A-P6-38A-55A Size=33, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial assembly kit EAMM-A-P6-38A-55A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 186 g |
|---|---|
| Type | axial assembly kit eamm |
Show UNSPSC/ECL@SS
£ 117.62 excl. VAT
/ Each
£ 141.14 incl. VAT
- Delivery usually within ( 6 ) days