References
Festo:DPNA-100
Rubix:132A5321
Manufacturer :537272
EAN:4052568088187

Documents
Product details : FESTO 537272 MULTI-POSITION KIT DPNA-100
Multi-Position kit DPNA-100 For ADN compact cylinders Size=100, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)
Technical specifications
Attributes
| Logistic Weight | 697 g |
|---|---|
| Type | multi-position kit dpna |
Show UNSPSC/ECL@SS
£ 77.91 excl. VAT
/ Each
£ 93.49 incl. VAT
- Delivery usually within ( 16 ) days