References
Festo:SMBR-8-20
Rubix:119A9653
Manufacturer :175095
EAN:4052568014216

Documents
Product details : FESTO 175095 MOUNTING KIT SMBR-8-20
Mounting kit SMBR-8-20 For Mounting Proximity switches SME-8, SMT-8. Size=20, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 70 °C, Material information, profile=Wrought Aluminium alloy, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x20x30 mm |
|---|---|
| Logistic Weight | 7,54 g |
| Type | mounting kit |
| Connection 1 | 20 mm |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- In stock: Next day delivery