References
Festo:EAMM-A-D19-42A
Rubix:390A9726
Manufacturer :1087642
EAN:4052568226688

Documents
Product details : FESTO 1087642 AXIAL KIT
Axial kit EAMM-A-D19-42A Size=35, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-D19-42A suitable for electric drives. Einbaulage=beliebig, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %, Schutzart=IP40, Umgebungstemperatur=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 161,27 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 134.72 excl. VAT
/ Each
£ 161.66 incl. VAT
- Delivery usually within ( 6 ) days