References
Festo:DASI-B12-25-S8
Rubix:390A6246
Manufacturer :1435227
EAN:4052568105914

Documents
Product details : FESTO 1435227 SENSOR BRACKET
Sensor bracket DASI-B12-25-S8 Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Tightening torque=1,2 Nm
Sensor holder DASI-B12-25-S8 Size=25, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=5 - 60 °C, Tightening torque=1.2 Nm
Technical specifications
Attributes
| Logistic Weight | 47,8 g |
|---|---|
| Type | adapter kit |
Show UNSPSC/ECL@SS
£ 91.92 excl. VAT
/ Each
£ 110.30 incl. VAT
- Delivery usually within ( 6 ) days