FESTO 6140 SELF-ALIGNING ROD COUPLER
FK self-aligning rod coupler
See technical informationSee documentsReferences
Festo:FK-M10X1,25
Rubix:116A5970
Manufacturer :6140
EAN:4052568001049

Documents
Product details : FESTO 6140 SELF-ALIGNING ROD COUPLER
Self-aligning rod coupler FK-M10X1,25 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M10x1,25, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=210 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x33x33 mm |
|---|---|
| Logistic Weight | 220 g |
| Type | self-aligning rod coupler |
| Connection 1 | m10x1,25 |
Show UNSPSC/ECL@SS
£ 28.39 excl. VAT
/ Each
£ 34.07 incl. VAT
- In stock: Next day delivery