References
Festo:EAMM-A-D32-35A-40A
Rubix:390A9727
Manufacturer :560281
EAN:4052568207137

Documents
Product details : FESTO 560281 AXIAL KIT
Axial kit EAMM-A-D32-35A-40A Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
| Logistic Weight | 217,67 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 164.12 excl. VAT
/ Each
£ 196.94 incl. VAT
- Delivery usually within ( 6 ) days