References
Festo:EAMM-A-K48-80P
Rubix:390A9839
Manufacturer :2263609
EAN:4052568253110
Documents
Product details : FESTO 2263609 AXIAL KIT
Axial kit EAMM-A-K48-80P Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-K48-80P suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit eamm |
|---|
Show UNSPSC/ECL@SS
£ 243.80 excl. VAT
/ Each
£ 292.56 incl. VAT
- Delivery usually within ( 6 ) days