References
Festo:EAML-43-4-43
Rubix:390A9712
Manufacturer :575962
EAN:4052568104221

Documents
Product details : FESTO 575962 CENTRING RING
Centring ring EAML-43-4-43 Holder diameter 1=43 mm, Size=43, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Centring ring EAML-43-4-43 575962
Technical specifications
Attributes
| Logistic Weight | 5,95 g |
|---|---|
| Type | centering ring eaml |
Show UNSPSC/ECL@SS
£ 47.51 excl. VAT
/ Each
£ 57.01 incl. VAT
- Delivery usually within ( 2 ) days