References
Festo:EAMM-U-86-D40-60G-102
Rubix:391A0386
Manufacturer :1586445
EAN:4052568242985

Documents
Product details : FESTO 1586445 PARALLEL KIT
Parallel kit EAMM-U-86-D40-60G-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-86-D40-60G-102 suitable for electric drives. Baugröße=86, Einbaulage=beliebig, Max. Drehzahl=5000 1/min, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2608,15 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 617.65 excl. VAT
/ Each
£ 741.18 incl. VAT
- Delivery usually within ( 6 ) days