References
Festo:EAMM-A-L38-87A
Rubix:105A6564
Manufacturer :560680
EAN:4052568207410

Documents
Product details : FESTO 560680 AXIAL KIT EAMM-A-L38-87A
Axial kit EAMM-A-L38-87A Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
| Logistic Weight | 522 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 154.03 excl. VAT
/ Each
£ 184.84 incl. VAT
- Delivery usually within ( 10 ) days