References
Festo:EAMM-U-50-D32-40A-78
Rubix:391A0294
Manufacturer :1201591
EAN:4052568228385

Documents
Product details : FESTO 1201591 PARALLEL KIT
Parallel kit EAMM-U-50-D32-40A-78 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-50-D32-40A-78 suitable for electric drives. Size=50, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 732,18 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 398.75 excl. VAT
/ Each
£ 478.50 incl. VAT
- Delivery date on request
Contact a branch