FESTO 537253 FOOT MOUNTING HNA-16-R3

HNA Foot Mounting

See technical informationSee documents

References

Festo:HNA-16-R3
Rubix:117A0667
Manufacturer :537253
EAN:4052568049300
HNA-16-R3 Foot mounting

Technical specifications

Typefoot mounting
See all Specifications

Documents

Product details : FESTO 537253 FOOT MOUNTING HNA-16-R3


Foot Mounting HNA-16-R3 For ADN and AEN compact cylinders, and CLR linear-swivel clamp Size=16, Based on the standard=ISO 21287, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Product weight=42 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x25x25 mm
Logistic Weight40,18 g
Typefoot mounting
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
  • Delivery usually within ( 2 ) days