FESTO 5129 FLANGE MOUNTING FBN-8/10


FBN Flange Mounting

References
festo:FBN-8/10
rubix:118A3465
manufacturer :5129
ean:4052568019327
FBN-8/10 Flange mounting
brand logo
Technical specifications
TypeFlange Mounting
See all Specifications

Product details : FESTO 5129 FLANGE MOUNTING FBN-8/10


Flange Mounting FBN-8/10 For cylinders ESN, ESNU, DSNU, EGZ. Size=8/10, Corrosion resistance classification CRC=2, Product weight=12 g, Materials note=Free of copper and PTFE, Material information, Mounting=(* Steel, * Galvanised)

Technical specifications


Attributes
Logistic Weight13,7Ā g
TypeFlange Mounting
Show UNSPSC/ECL@SS
Ā£ 2.23 excl. VAT
/ Each
Ā£ 2.68 incl. VAT
  • Delivery usually within ( 2 ) days