References
Festo:EAMK-A-R48-48A
Rubix:390A9706
Manufacturer :1133399
EAN:4052568104979

Documents
Product details : FESTO 1133399 COUPLING HOUSING
Coupling housing EAMK-A-R48-48A Size=55, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-R48-48A 1133399
Technical specifications
Attributes
| Logistic Weight | 249,93 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 60.86 excl. VAT
/ Each
£ 73.03 incl. VAT
- Delivery usually within ( 6 ) days