FESTO 2733786 AXIAL KIT

EAMM axial kit

See technical informationSee documents

References

Festo:EAMM-A-D50-60G
Rubix:390A9780
Manufacturer :2733786
EAN:4052568265922
brand logo

Technical specifications

Typeaxial kit

Documents

Product details : FESTO 2733786 AXIAL KIT


axial kit EAMM-A-D50-60G Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial kit EAMM-A-D50-60G suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C

Technical specifications


Attributes
Typeaxial kit
£ 270.53 excl. VAT
/ Each
£ 324.64 incl. VAT
  • Delivery usually within ( 10 ) days