References
Festo:HPC-32
Rubix:117A8862
Manufacturer :533669
EAN:4052568048365

Documents
Product details : FESTO 533669 FOOT MOUNTING HPC-32
Foot Mounting HPC-32 For DGC and DGCI linear drives. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=238,56 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x25x35 mm |
|---|---|
| Logistic Weight | 226,9 g |
| Type | foot mounting |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ Each
£ 21.11 incl. VAT
- Delivery usually within ( 2 ) days