References
Festo:EAMM-A-D32-60P-S1
Rubix:390A9747
Manufacturer :2234020
EAN:4052568253042

Documents
Product details : FESTO 2234020 AXIAL KIT
Axial kit EAMM-A-D32-60P-S1 Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65
Axial kit EAMM-A-D32-60P-S1 suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP65, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 470,8 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 196.95 excl. VAT
/ Each
£ 236.34 incl. VAT
- Delivery usually within ( 10 ) days