References
Festo:EAMM-U-60-D32-40G-91
Rubix:391A0306
Manufacturer :1577358
EAN:4052568242145

Documents
Product details : FESTO 1577358 PARALLEL KIT
Parallel kit EAMM-U-60-D32-40G-91 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-60-D32-40G-91 suitable for electric drives. Size=60, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 1228,8 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 410.46 excl. VAT
/ Each
£ 492.55 incl. VAT
- Delivery usually within ( 6 ) days