References
Festo:HBN-32X2
Rubix:118A4618
Manufacturer :195851
EAN:4052568044701

Documents
Product details : FESTO 195851 FOOT MOUNTING HBN-32X2
Foot Mounting HBN-32X2 For DSNU and ESNU cylinders. Size=32, Corrosion resistance classification CRC=1, Product weight=247 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x50x23 mm |
|---|---|
| Logistic Weight | 239,45 g |
| Type | foot mounting |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- Delivery usually within ( 2 ) days