References
Festo:EAMM-U-86-D60-60G-102-S1
Rubix:391A0416
Manufacturer :1437163
EAN:4052568232764

Documents
Product details : FESTO 1437163 PARALLEL KIT
Parallel kit EAMM-U-86-D60-60G-102-S1 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-86-D60-60G-102-S1 suitable for electric drives. Frame size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2628,7 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 690.60 excl. VAT
/ Each
£ 828.72 incl. VAT
- Delivery usually within ( 6 ) days