References
Festo:EAMM-U-110-D80-100A-120
Rubix:391A0244
Manufacturer :1465438
EAN:4052568233105

Documents
Product details : FESTO 1465438 PARALLEL KIT
Parallel kit EAMM-U-110-D80-100A-120 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-110-D80-100A-120 suitable for electric drives. Size=110, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 5277,57 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 692.35 excl. VAT
/ Each
£ 830.82 incl. VAT
- Delivery usually within ( 2 ) days