References
Festo:EAMM-A-R38-70A
Rubix:391A0105
Manufacturer :1133401
EAN:4052568227265

Documents
Product details : FESTO 1133401 AXIAL KIT
Axial kit EAMM-A-R38-70A Size=45, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-R38-70A suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 405,83 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 186.22 excl. VAT
/ Each
£ 223.46 incl. VAT
- Delivery usually within ( 6 ) days