References
Festo:HNG-160
Rubix:117A9710
Manufacturer :34476
EAN:4052568009809

Documents
Product details : FESTO 34476 FOOT MOUNTING HNG-160
Foot Mounting HNG-160 For cylinders DNG, DNGU. Size=160, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 3818 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 119.32 excl. VAT
/ Each
£ 143.18 incl. VAT
- Delivery usually within ( 2 ) days