References
Festo:EAMM-U-86-S62-80P-177
Rubix:391A0466
Manufacturer :2157004
EAN:4052568252335

Documents
Product details : FESTO 2157004 PARALLEL KIT
Parallel kit EAMM-U-86-S62-80P-177 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-86-S62-80P-177 suitable for electric drives. Size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 3286,5 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 633.19 excl. VAT
/ Each
£ 759.83 incl. VAT
- Delivery usually within ( 2 ) days