References
Festo:EASC-S1-46-440-S
Rubix:391A0625
Manufacturer :562738
EAN:4052568209629
Documents
Product details : FESTO 562738 COVERING KIT
Covering kit EASC-S1-46-440-S suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=955 g
Cover kit EASC-S1-46-440-S for covering the top-open axis profile. Size=46, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=955 g
Technical specifications
Attributes
| Type | easc cover |
|---|
Show UNSPSC/ECL@SS
£ 135.91 excl. VAT
/ Each
£ 163.09 incl. VAT
- Delivery usually within ( 11 ) days