References
Festo:EASC-S1-46-240-S
Rubix:391A0622
Manufacturer :562736
EAN:4052568209605

Documents
Product details : FESTO 562736 COVERING KIT
Covering kit EASC-S1-46-240-S suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=724 g
Cover kit EASC-S1-46-240-S for covering the axis profile open at the top. Size=46, installation position=any, corrosion resistance class KBK=2, ambient temperature=-10 - 60 °C, product weight=724 g
Technical specifications
Attributes
| Logistic Weight | 792 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 110.52 excl. VAT
/ Each
£ 132.62 incl. VAT
- Delivery usually within ( 11 ) days