Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 1586429 PARALLEL KIT
FESTO 1586429 PARALLEL KIT
Pneumatic cylinders and actuators - Accessory Festo
References
festo:
EAMM-U-86-D40-60G-102-S1
rubix:
391A0387
manufacturer :
1586429
ean:
4052568242978
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1586429 PARALLEL KIT
Parallel kit EAMM-U-86-D40-60G-102-S1 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Technical specifications
Attributes
Logistic Weight
2617,3
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
746.42
excl. VAT
/
Each
£
895.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 5154630 ADAPTER KIT
FESTO 8003770 MOTOR CABLE NEBM-M16G8-E-5-Q7-LE8
MECALINE 879606 CLEVIS PIVOT BRACKET- ISO CYLINDER 50MM
FESTO 2799424 PARALLEL KIT
FESTO 151933 FOOT MOUNTING HZS-16
AVENTICS 3662210000
SMC RBC14C CAP
NORGREN QA/8080/28 CENTRE TRUNNION
FESTO 8161935 ADAPTER KIT
FESTO 1731604 ADAPTER KIT
FESTO 8161907 ADAPTER KIT
FESTO 2729506 ADAPTER KIT
FESTO 8102171 ELECTRIC CYLINDER UNIT
FESTO 8161233 ADAPTER KIT
FESTO 8101545 ELECTRIC CYLINDER UNIT